- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 20 Tooth
- 1 in Belt Width
| Finished Bore | N/A |
| Type | 6F/S |
| Bore Range [Min] | 14 mm |
| Bushing Type | None |
| Belt Size | H |
| Bore Type | Rough Bore |
| Pitch Diameter | 80.85 mm |
| No. of Teeth | 20 |
| Bushing Series | N/A |
| Belt Pitch | 1/2 in |
| Hub Projection | 13.2 mm |
| Length Through Bore | 45 mm |
| Hub Dia. | 62 mm |
| Outside Dia. | 79.48 mm |
| Belt Width | 1 in |
| Bore Range [Max] | N/A |
| Weight | 3.174 LB |

