- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 21 Tooth
- 1 in Belt Width
| Pitch Diameter | 84.89 mm |
| Bore Range [Max] | N/A |
| Hub Projection | 13.2 mm |
| Belt Pitch | 1/2 in |
| Belt Width | 1 in |
| Type | 6F/S |
| Bore Range [Min] | 14 mm |
| Bushing Type | None |
| Length Through Bore | 45 mm |
| No. of Teeth | 21 |
| Hub Dia. | 65 mm |
| Belt Size | H |
| Bushing Series | N/A |
| Bore Type | Rough Bore |
| Outside Dia. | 83.52 mm |
| Finished Bore | N/A |
| Weight | 3.527 LB |

