- Timing Belt Pulley
- 7/8 in Belt Pitch
- XH Belt Size
- 22 Tooth
- 2 in Belt Width
| Bushing Series | N/A |
| Pitch Diameter | 6.13 in |
| Bore Range [Max] | N/A |
| Type | 6F/S |
| Belt Pitch | 7/8 in |
| Bore Range [Min] | 20 mm |
| Hub Dia. | 68 mm |
| No. of Teeth | 22 |
| Outside Dia. | 87.56 mm |
| Belt Width | 2 in |
| Bushing Type | None |
| Hub Projection | 11.3 mm |
| Finished Bore | N/A |
| Length Through Bore | 70 mm |
| Belt Size | XH |
| Bore Type | Rough Bore |
| Weight | 6.547 LB |

