- Timing Belt Pulley
- 7/8 in Belt Pitch
- XH Belt Size
- 30 Tooth
- 3 in Belt Width
| Belt Size | XH |
| Belt Width | 3 in |
| Belt Pitch | 7/8 in |
| Bushing Type | None |
| Bore Range [Max] | N/A |
| Hub Projection | 18 mm |
| Hub Dia. | 120 mm |
| Type | 6F/S |
| Bore Type | Rough Bore |
| Finished Bore | N/A |
| Pitch Diameter | 212.23 mm |
| Outside Dia. | 209.44 mm |
| No. of Teeth | 30 |
| Bushing Series | N/A |
| Bore Range [Min] | 28 mm |
| Length Through Bore | 110 mm |
| Weight | 52.69 LB |

