- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 32 Tooth
- 1/2 in Belt Width
| Pitch Diameter | 97.03 mm |
| Outside Dia. | 93.26 mm |
| Bore Type | Rough Bore |
| Bore Range [Min] | 12 mm |
| Belt Pitch | 3/8 in |
| Belt Size | L |
| Bushing Series | N/A |
| Finished Bore | N/A |
| Type | 6F/S |
| Bore Range [Max] | N/A |
| Length Through Bore | 32 mm |
| Hub Dia. | 70 mm |
| No. of Teeth | 32 |
| Hub Projection | 13 mm |
| Belt Width | 1/2 in |
| Bushing Type | None |
| Weight | 3.108 LB |

