- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 36 Tooth
- 1 in Belt Width
| Hub Dia. | 70 mm |
| Bore Range [Max] | N/A |
| Bushing Type | None |
| Belt Width | 1 in |
| Bore Type | Rough Bore |
| Belt Size | L |
| Pitch Diameter | 109.15 mm |
| Belt Pitch | 3/8 in |
| Type | 6F/S |
| Outside Dia. | 108.39 mm |
| Length Through Bore | 45 mm |
| Finished Bore | N/A |
| Bushing Series | N/A |
| No. of Teeth | 36 |
| Bore Range [Min] | 14 mm |
| Hub Projection | 13.2 mm |
| Weight | 5.709 LB |

