- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 40 Tooth
- 2 in Belt Width
| Bore Range [Max] | N/A |
| Bushing Series | N/A |
| Bore Type | Rough Bore |
| Bushing Type | None |
| Outside Dia. | 160.33 mm |
| Bore Range [Min] | 20 mm |
| Hub Dia. | 80 mm |
| Length Through Bore | 70 mm |
| Belt Width | 2 in |
| Pitch Diameter | 161.7 mm |
| Hub Projection | 11.3 mm |
| Belt Pitch | 1/2 in |
| Finished Bore | N/A |
| Belt Size | H |
| Type | 6F/S |
| No. of Teeth | 40 |
| Weight | 20.943 LB |

