- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 40 Tooth
- 1/2 in Belt Width
| Belt Size | L |
| Belt Width | 1/2 in |
| Belt Pitch | 3/8 in |
| Bushing Series | N/A |
| Type | 6F/S |
| No. of Teeth | 40 |
| Pitch Diameter | 121.29 mm |
| Bore Range [Min] | 12 mm |
| Bushing Type | None |
| Length Through Bore | 32 mm |
| Bore Type | Rough Bore |
| Bore Range [Max] | N/A |
| Outside Dia. | 120.51 mm |
| Hub Projection | 13 mm |
| Finished Bore | N/A |
| Hub Dia. | 70 mm |
| Weight | 4.475 LB |

