- Timing Belt Pulley
- 1/5 in Belt Pitch
- XL Belt Size
- 45 Tooth
- 3/8 in Belt Width
| Pitch Diameter | 72.77 mm |
| Bushing Series | N/A |
| Finished Bore | N/A |
| Belt Width | 3/8 in |
| Belt Pitch | 1/5 in |
| Outside Dia. | 72.26 mm |
| Belt Size | XL |
| Bore Range [Min] | 10 mm |
| Length Through Bore | 25 mm |
| Hub Projection | 10.7 mm |
| No. of Teeth | 45 |
| Bore Type | Rough Bore |
| Hub Dia. | 45 mm |
| Type | 6/A |
| Bore Range [Max] | N/A |
| Bushing Type | None |
| Weight | 0.418 LB |

