- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 52 Tooth
- 1 in Belt Width
| Bore Type | Rough Bore |
| Belt Size | H |
| Pitch Diameter | 210.21 mm |
| Bore Range [Min] | 20 mm |
| Bushing Series | N/A |
| Type | 6A/C |
| Bore Range [Max] | N/A |
| Hub Projection | 18.2 mm |
| No. of Teeth | 52 |
| Belt Pitch | 1/2 in |
| Finished Bore | N/A |
| Hub Dia. | 90 mm |
| Outside Dia. | 208.84 mm |
| Length Through Bore | 50 mm |
| Belt Width | 1 in |
| Bushing Type | None |
| Weight | 12.0 LB |

