American Metric Corp.
1082-18H150TL.1210
Taper-Lock Bushed Timing Belt Pulley, Requires 1210 Bushing
Item #102489175
- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 18 Tooth
- 1 1/2 in Belt Width
| Outside Dia. | 71.39 mm |
| Bushing Type | Taper-Lock |
| Bore Range [Min] | 0.5 in |
| Finished Bore | N/A |
| Bore Type | Bushed Bore |
| No. of Teeth | 18 |
| Bore Range [Max] | 1.25 in |
| Belt Pitch | 1/2 in |
| Bushing Series | 1210 |
| Hub Dia. | N/A |
| Belt Size | H |
| Length Through Bore | 25 mm |
| Type | 9F/S |
| Pitch Diameter | 72.77 mm |
| Belt Width | 1 1/2 in |
| Weight | 1.6 LB |
