American Metric Corp.
1082-20L100TL.1108
Taper-Lock Bushed Timing Belt Pulley, Requires 1108 Bushing
Item #102527541
- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 20 Tooth
- 1 in Belt Width
| Outside Dia. | 59.88 mm |
| Length Through Bore | 22 mm |
| Finished Bore | N/A |
| Belt Size | L |
| No. of Teeth | 20 |
| Type | 9F/S |
| Bore Range [Max] | 1.125 in |
| Bushing Type | Taper-Lock |
| Bore Range [Min] | 0.5 in |
| Belt Pitch | 3/8 in |
| Bore Type | Bushed Bore |
| Hub Dia. | N/A |
| Pitch Diameter | 60.64 mm |
| Bushing Series | 1108 |
| Belt Width | 1 in |
| Weight | 1.0 LB |
