- #35 Single Strand Chain
- 46 Teeth
- A Style
- Steel Sprocket
| Bore Type | Minimum Plain Bore |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Pitch Diameter | 5.495 in |
| Chain Pitch | 0.375 in |
| Length Through Bore | 0.169 in |
| Bore Range [Max] | N/A |
| Material | Steel |
| Hub Dia. | N/A |
| Sprocket Style | A |
| Stock Bore Size | 0.625 in |
| No. of Teeth | 46 |
| Outside Dia. | 5.677 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Range [Min] | 0.625 in |
| Width Across Teeth | 0.169 in |
| Chain No. | 35 |
| Hub Projection | N/A |
| Weight | 0.9 LB |

