- #35 Single Strand Chain
- 50 Teeth
- A Style
- Steel Sprocket
| Chain Pitch | 0.375 in |
| No. of Strands Across | 1 |
| Bore Range [Max] | N/A |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.169 in |
| Bore Range [Min] | 0.8125 in |
| Hub Dia. | N/A |
| Hub Projection | N/A |
| Chain No. | 35 |
| No. of Teeth | 50 |
| Outside Dia. | 6.154 in |
| Sprocket Style | A |
| Bore Type | Minimum Plain Bore |
| Width Across Teeth | 0.169 in |
| Stock Bore Size | 0.8125 in |
| Pitch Diameter | 5.972 in |
| Material | Steel |
| Weight | 1.35 LB |

