- #35 Single Strand Chain
- 15 Teeth
- B Style
- Steel Sprocket
| Chain No. | 35 |
| Bore Type | Minimum Plain Bore |
| Hub Projection | 0.831 in |
| Bore Range [Min] | 0.3125 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Outside Dia. | 1.949 in |
| Hub Dia. | 1 5/16 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| No. of Teeth | 15 |
| Width Across Teeth | 0.169 in |
| Length Through Bore | 1 in |
| Sprocket Style | B |
| Chain Pitch | 0.375 in |
| Stock Bore Size | 0.3125 in |
| Bore Range [Max] | N/A |
| Pitch Diameter | 1.804 in |
| Weight | 0.29 LB |

