- #41 Single Strand Chain
- 12 Teeth
- B Style
- Steel Sprocket
| Inch/Metric | Inch |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Stock Bore Size | 1.125 in |
| Chain No. | 41 |
| Hub Dia. | 1 5/16 in |
| Chain Pitch | 0.500 in |
| No. of Teeth | 12 |
| Width Across Teeth | 0.232 in |
| Material | Steel |
| No. of Strands Across | 1 |
| Bore Type | Minimum Plain Bore |
| Pitch Diameter | 1.932 in |
| Hub Projection | 0.893 in |
| Outside Dia. | 2.181 in |
| Length Through Bore | 1.125 in |
| Bore Range [Min] | 1.125 in |
| Bore Range [Max] | N/A |
| Weight | 0.38 LB |

