- Synchronous Sheave
- 5 mm Belt Pitch
- 22 Teeth
- 25 mm Belt Width
- 6 mm Finished Bore
| Finished Bore | 6 mm |
| No. of Teeth | 22 |
| Belt Width | 25 mm |
| Bushing Series | N/A |
| Outside Dia. | 1.33 in |
| Bore Type | Finished Bore |
| Pitch Dia. | 1.379 in |
| Type | 6F/S |
| Sprocket Width | 30.5 mm |
| Pitch Diameter | 1.38 in |
| Bore Range [Max] | N/A |
| Bore Range [Min] | N/A |
| Belt Pitch | 5 mm |
| Bushing Type | None |
| Weight | 0.21 LB |

