- 7/8" Pitch
- Size XH
- 126" Pitch Length
- 3" Belt Width
- 144 Teeth
options
- Custom grinding
- Custom contour covers
- Timing tooth removal
- Perforating
- Self-tracking belts
- Urethane material
- Antistatic coating
- Brush timing belts
| Belt Size | XH |
| Belt Style | Single Sided |
| Material | Neoprene |
| Inch/Metric | Inch |
| Pitch | 0.875 in |
| Weight | 6.012 LB |

