- 3/8" Pitch
- Size L
- 18.75" Pitch Length
- 1/2" Belt Width
- 50 Teeth
options
- Custom grinding
- Custom contour covers
- Timing tooth removal
- Perforating
- Self-tracking belts
- Urethane material
- Antistatic coating
- Brush timing belts
| Belt Size | L |
| Material | Neoprene |
| Belt Style | Single Sided |
| Pitch | 0.375 in |
| Inch/Metric | Inch |
| Weight | 0.055 LB |

