- 1/5" Pitch
- Size XL
- 21" Pitch Length
- 3/4" Belt Width
- 105 Teeth
options
- Custom grinding
- Custom contour covers
- Timing tooth removal
- Perforating
- Self-tracking belts
- Urethane material
- Antistatic coating
- Brush timing belts
| Belt Size | XL |
| Material | Neoprene |
| Belt Style | Single Sided |
| Inch/Metric | Inch |
| Pitch | 0.200 in |
| Weight | 0.054 LB |

