- 1/2" Pitch
- Size H
- 27" Pitch Length
- 1" Belt Width
- 54 Teeth
options
- Custom grinding
- Custom contour covers
- Timing tooth removal
- Perforating
- Self-tracking belts
- Urethane material
- Antistatic coating
- Brush timing belts
| Belt Size | H |
| Belt Style | Single Sided |
| Inch/Metric | Inch |
| Pitch | 0.500 in |
| Material | Neoprene |
| Weight | 0.16 LB |

