Skip to content Skip to navigation menu
American Metric Corp.1092960S8M20

1092960S8M20

Super Torque Synchronous Belt
Item #101720675
  • 8 mm Pitch
  • 20 mm Width
  • 960 mm Pitch Length
  • 120 Teeth
  • Single Sided, Super Torque
American Metric Corp.1092960S8M20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 mm Pitch
  • 20 mm Width
  • 960 mm Pitch Length
  • 120 Teeth
  • Single Sided, Super Torque
Pitch 8 mm
Belt Width 20 mm
Belt Style Single Sided
Weight 0.241 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison