- 14 mm Pitch
- 40 mm Width
- 1,190 mm Pitch Length
- 85 Teeth
- Single Sided
| Material | Neoprene |
| Belt Style | Single Sided |
| Pitch | 14 mm |
| Belt Width | 40 mm |
| Weight | 1.08 LB |
| Material | Neoprene |
| Belt Style | Single Sided |
| Pitch | 14 mm |
| Belt Width | 40 mm |
| Weight | 1.08 LB |