- 8 mm Pitch
- 20 mm Width
- 1,280 mm Pitch Length
- 160 Teeth
- Single Sided
| Material | Neoprene |
| Belt Style | Single Sided |
| Belt Width | 20 mm |
| Pitch | 8 mm |
| Weight | 0.32 LB |
| Material | Neoprene |
| Belt Style | Single Sided |
| Belt Width | 20 mm |
| Pitch | 8 mm |
| Weight | 0.32 LB |