- 3 mm Pitch
- 9 mm Width
- 177 mm Pitch Length
- 59 Teeth
- Single Sided
| Belt Style | Single Sided |
| Belt Width | 9 mm |
| Pitch | 3 mm |
| Material | Neoprene |
| Weight | 0.0 LB |
| Belt Style | Single Sided |
| Belt Width | 9 mm |
| Pitch | 3 mm |
| Material | Neoprene |
| Weight | 0.0 LB |