- 8 mm Pitch
- 50 mm Width
- 2,248 mm Pitch Length
- 281 Teeth
- Single Sided
| Pitch | 8 mm |
| Belt Style | Single Sided |
| Belt Width | 50 mm |
| Material | Neoprene |
| Weight | 1.41 LB |
| Pitch | 8 mm |
| Belt Style | Single Sided |
| Belt Width | 50 mm |
| Material | Neoprene |
| Weight | 1.41 LB |