- 3 mm Pitch
- 6 mm Width
- 267 mm Pitch Length
- 89 Teeth
- Single Sided
| Material | Neoprene |
| Pitch | 3 mm |
| Belt Width | 6 mm |
| Belt Style | Single Sided |
| Weight | 0.0 LB |
| Material | Neoprene |
| Pitch | 3 mm |
| Belt Width | 6 mm |
| Belt Style | Single Sided |
| Weight | 0.0 LB |