Skip to content Skip to navigation menu
American Metric Corp.10933393M9

10933393M9

HTD® Synchronous Belt
Item #105677451
  • 3 mm Pitch
  • 9 mm Width
  • 339 mm Pitch Length
  • 113 Teeth
  • Single Sided
American Metric Corp.10933393M9
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 mm Pitch
  • 9 mm Width
  • 339 mm Pitch Length
  • 113 Teeth
  • Single Sided
Belt Style Single Sided
Belt Width 9 mm
Pitch 3 mm
Weight 0.017 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison