- 5 mm Pitch
- 25 mm Width
- 460 mm Pitch Length
- 92 Teeth
- Single Sided
| Belt Style | Single Sided |
| Pitch | 5 mm |
| Belt Width | 25 mm |
| Material | Neoprene |
| Weight | 0.09 LB |
| Belt Style | Single Sided |
| Pitch | 5 mm |
| Belt Width | 25 mm |
| Material | Neoprene |
| Weight | 0.09 LB |