- 5 mm Pitch
- 9 mm Width
- 575 mm Pitch Length
- 115 Teeth
- Single Sided
| Belt Style | Single Sided |
| Pitch | 5 mm |
| Belt Width | 9 mm |
| Material | Neoprene |
| Weight | 0.04 LB |
| Belt Style | Single Sided |
| Pitch | 5 mm |
| Belt Width | 9 mm |
| Material | Neoprene |
| Weight | 0.04 LB |