Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
American Metric Corp.10936005M15

10936005M15

HTD® Synchronous Belt
Item #101734221
  • 5 mm Pitch
  • 15 mm Width
  • 600 mm Pitch Length
  • 120 Teeth
  • Single Sided
American Metric Corp.10936005M15
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 mm Pitch
  • 15 mm Width
  • 600 mm Pitch Length
  • 120 Teeth
  • Single Sided
Pitch 5 mm
Belt Width 15 mm
Belt Style Single Sided
Weight 0.067 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison