Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
American Metric Corp.10936455M25

10936455M25

HTD® Synchronous Belt
Item #104874483
  • 5 mm Pitch
  • 25 mm Width
  • 645 mm Pitch Length
  • 129 Teeth
  • Single Sided
American Metric Corp.10936455M25
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 mm Pitch
  • 25 mm Width
  • 645 mm Pitch Length
  • 129 Teeth
  • Single Sided
Belt Width 25 mm
Pitch 5 mm
Belt Style Single Sided
Weight 0.121 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison