Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
American Metric Corp.10936568M30

10936568M30

HTD® Synchronous Belt
Item #101708319
  • 8 mm Pitch
  • 30 mm Width
  • 656 mm Pitch Length
  • 82 Teeth
  • Single Sided
American Metric Corp.10936568M30
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 mm Pitch
  • 30 mm Width
  • 656 mm Pitch Length
  • 82 Teeth
  • Single Sided
Belt Style Single Sided
Belt Width 30 mm
Pitch 8 mm
Weight 0.247 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison