Skip to content Skip to navigation menu
American Metric Corp.1093D10408M30

1093D10408M30

HTD® Synchronous Belt
Item #102521177
  • 8 mm Pitch
  • 30 mm Width
  • 1,040 mm Pitch Length
  • 130 Teeth
  • Double Sided
American Metric Corp.1093D10408M30
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 mm Pitch
  • 30 mm Width
  • 1,040 mm Pitch Length
  • 130 Teeth
  • Double Sided
Pitch 8 mm
Belt Style Dual Sided
Belt Width 30 mm
Weight 0.392 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison