- 8 mm Pitch
- 30 mm Width
- 1,800 mm Pitch Length
- 225 Teeth
- Double Sided
| Material | Neoprene |
| Belt Width | 30 mm |
| Pitch | 8 mm |
| Belt Style | Dual Sided |
| Weight | 0.68 LB |
| Material | Neoprene |
| Belt Width | 30 mm |
| Pitch | 8 mm |
| Belt Style | Dual Sided |
| Weight | 0.68 LB |