- Synchronous Sheave
- 8 mm Belt Pitch
- 22 Teeth
- 20 mm Belt Width
- Minimum Plain Bore
| Pitch Diameter | 56.02 mm |
| Outside Dia. | 54.65 mm |
| Bore Type | Minimum Plain Bore |
| No. of Teeth | 22 |
| Bore Range [Max] | N/A |
| Type | 1F/S |
| Bushing Series | N/A |
| Belt Pitch | 8 mm |
| Belt Width | 20 mm |
| Length Through Bore | 38 mm |
| Bore Range [Min] | N/A |
| Hub Projection | 10 mm |
| Finished Bore | N/A |
| Hub Dia. | 43 mm |
| Pitch Dia. | 2.206 in |
| Bushing Type | None |
| Weight | 10.0 LB |

