- 10 mm Pitch
- Size AT10
- 1,210 mm Pitch Length
- 50 mm Belt Width
- 121 Teeth
| Belt Style | Single Sided |
| Material | Polyurethane, Steel Cable |
| Belt Size | AT10 |
| Inch/Metric | Metric |
| Pitch | 10 mm |
| Weight | 0.774 LB |
| Belt Style | Single Sided |
| Material | Polyurethane, Steel Cable |
| Belt Size | AT10 |
| Inch/Metric | Metric |
| Pitch | 10 mm |
| Weight | 0.774 LB |