- 2.500 mm Pitch
- Size T2.5
- 230 mm Pitch Length
- 8 mm Belt Width
- 92 Teeth
| Belt Size | T2.5 |
| Belt Style | Single Sided |
| Material | Polyurethane, Steel Cable |
| Inch/Metric | Metric |
| Pitch | 2.5 mm |
| Weight | 0.007 LB |
| Belt Size | T2.5 |
| Belt Style | Single Sided |
| Material | Polyurethane, Steel Cable |
| Inch/Metric | Metric |
| Pitch | 2.5 mm |
| Weight | 0.007 LB |