- 17mm Top Width
- 1129mm Outside Length
- Non-Cogged
- Metric V-Belt
| Cross Section Height | 11 mm |
| Inch/Metric | Metric |
| Belt Size | 17X |
| Belt Cross Section Style | 17X |
| Approximate Inside Length | 1060 mm |
| Outside Length | 1129 mm |
| Rib Width | N/A |
| Belt Match | 1 |
| Belt Style | Non-Cogged |
| Material | Neoprene |
| Cross Section Width | 17 mm |
| Datum Length | 1079 mm |
| No. of Ribs | 1 |
| Weight | 0.397 LB |

