- #08
- 2 Strands
- 12.7mm Pitch
- Riveted
| Pin Diameter | 4.45 mm |
| Package Type | 10 Foot Box |
| Chain Construction | Riveted |
| Pin Overall Length | 31 mm |
| No. of Strands Across | 2 |
| Side Bow | No |
| Chain No. | 08B |
| Chain Pitch | 12.7 mm |
| Material | Carbon Steel |
| Self-Lubricating | No |
| Roller Width | 7.75 mm |
| Link Plates Thickness | N/A |
| Pins & Rollers | Standard |
| Duty | Standard-Duty |
| Roller Dia. | 8.51 mm |
| Chain Type | British Standard |
| Link Plates Height | 31 mm |
| Weight | 0.91 LB |

