- #10
- 2 Strands
- 15.87mm Pitch
- Riveted
| Roller Width | 9.65 mm |
| Pin Overall Length | 36.2 mm |
| Roller Dia. | 10.16 mm |
| Link Plates Thickness | N/A |
| Chain Type | British Standard |
| Chain Construction | Riveted |
| No. of Strands Across | 2 |
| Link Plates Height | 36.2 mm |
| Pin Diameter | 5.08 mm |
| Pins & Rollers | Standard |
| Chain Pitch | 15.87 mm |
| Material | Carbon Steel |
| Chain No. | 2052, 10B |
| Duty | Standard-Duty |
| Package Type | 10 Foot Box |
| Self-Lubricating | No |
| Side Bow | No |
| Weight | 1.22 LB |

