- #10 Offset (Half) Link for a 2 Strand Chain
| No. of Strands Across | 2 |
| Chain Type | British Standard |
| Duty | Standard-Duty |
| Roller Dia. | 10.16 mm |
| Chain No. | 2052, 10B |
| Roller Width | 9.65 mm |
| Chain Pitch | 15.87 mm |
| Link Plates Thickness | N/A |
| Pin Diameter | N/A |
| Link Plates Height | N/A |
| Pin Overall Length | 40.3 mm |
| Material | Carbon Steel |
| Link Type | Spring Clip |
| Type | Offset (Half) Link |
| Weight | 1.22 LB |

