- #16 Offset (Half) Link for a 2 Strand Chain
| Material | Carbon Steel |
| Type | Offset (Half) Link |
| Chain Pitch | 25.4 mm |
| Link Plates Thickness | N/A |
| Roller Width | 17.02 mm |
| Link Plates Height | N/A |
| Link Type | Cotter Pin |
| No. of Strands Across | 2 |
| Roller Dia. | 15.88 mm |
| Pin Overall Length | 73.4 mm |
| Pin Diameter | N/A |
| Duty | Standard-Duty |
| Chain Type | British Standard |
| Chain No. | 16B |
| Weight | 3.56 LB |

