- #05
- 1 Strand
- 8mm Pitch
- Riveted
| Self-Lubricating | No |
| Material | Carbon Steel |
| Duty | Standard-Duty |
| Pin Overall Length | 8.6 mm |
| Chain No. | 05B |
| Chain Pitch | 8 mm |
| No. of Strands Across | 1 |
| Package Type | 10 Foot Box |
| Chain Construction | Riveted |
| Pin Diameter | 2.31 mm |
| Pins & Rollers | Standard |
| Side Bow | No |
| Roller Width | 3 mm |
| Link Plates Thickness | N/A |
| Roller Dia. | 5 mm |
| Link Plates Height | 8.6 mm |
| Chain Type | British Standard |
| Weight | 0.12 LB |

