- #06
- 1 Strand
- 9.52mm Pitch
- Riveted
| Chain No. | 06B |
| Link Plates Thickness | N/A |
| Material | Carbon Steel |
| Roller Width | 5.72 mm |
| Chain Pitch | 9.52 mm |
| Pin Diameter | 3.28 mm |
| No. of Strands Across | 1 |
| Package Type | 10 Foot Box |
| Side Bow | No |
| Chain Type | British Standard |
| Duty | Standard-Duty |
| Chain Construction | Riveted |
| Self-Lubricating | No |
| Pin Overall Length | 13.5 mm |
| Roller Dia. | 6.35 mm |
| Pins & Rollers | Standard |
| Link Plates Height | 13.5 mm |
| Weight | 0.28 LB |

