- Metric External Retaining Ring (A) DIN 471
- 72 mm Shaft Diameter
- 2.5 mm Thickness
- Axial Retaining Ring
- Carbon Spring Steel
| Inch/Metric | Metric |
| Lug Height | 8.2 mm |
| Shaft Dia. | 72 mm |
| Package Type | Loose |
| Thickness | 2.5 mm |
| Section Height | 6.8 mm |
| Series | (A) DIN 471 |
| Type | Axially Assembled |
| Plating | N/A |
| Material | Carbon Spring Steel |
| Hardness | 44 - 51 HRc |
| Weight | 0.05 LB |

