- 10 mm Pitch
- Size T10
- 1,350 mm Pitch Length
- 16 mm Belt Width
- 135 Teeth
| Belt Size | T10 |
| Inch/Metric | Metric |
| Material | Polyurethane, Steel Cable |
| Pitch | 10 mm |
| Belt Style | Single Sided |
| Weight | 0.214 LB |
| Belt Size | T10 |
| Inch/Metric | Metric |
| Material | Polyurethane, Steel Cable |
| Pitch | 10 mm |
| Belt Style | Single Sided |
| Weight | 0.214 LB |