- Two Person, Seven Day Rolling Cart Backpack
- Includes Food And Water Supplies, Body Warmers, Radio, Blankets, Masks, Gloves, Tarpaulin And More
includes
- (5) Datrex food packets (12 - 200 calorie food bars)
- (50) Datrex emergency drinking water pouches
- (4) 84" x 52" thermal emergency blankets
- (8) 12 hour body/hand warmers
- (4) lightweight ponchos with hood
- (6) 12 hour light sticks
- Two flashlights with batteries
- Two whistles
- (1) deck playing cards
- (9) trash bags
- (1) multi-function knife
- (1) box waterproof matches
- (4) 1 gallon zip bags
- (5) small bags
- (1) toothpaste
- Two tooth brushes
- (1) pair leather palm gloves
- (1) 5 ft x 7 ft tarpaulin
- (1) pry bar
- (1) AM/FM water-resistant radio with batteries
- (1) 50 ft rope (3/8" sisal)
- Children’s coloring book and four crayons
- Two 2 gallon collapsible water container
- Hygiene Kit:
- (4) tissues packets
- (12) moist towelettes
- Two biohazard waste bags
- (60) sanitary pads
- (4) N-95 dust masks
- First aid kit:
- (50) 3/4" x 3" adhesive plastic bandages
- (1) knuckle fabric bandage
- (1) fingertip fabric bandage
- Two 2" x 4" elbow and knee plastic bandages
- (10) 1" x 3" adhesive plastic bandages
- Two 1 1/2" x 1 1/2" patch plastic bandages
- Five 3/8" x 1 1/2" junior plastic bandages
- Two butterfly wound closures
- Two 3" x 3" gauze dressing pads
- (1) 5" x 9" trauma pad
- Two aspirin tablets
- Eight 2" x 2" gauze dressing pads
- Two ibuprofen tablets
- Two extra-strength non-aspirin tablets
- (10) alcohol cleansing pads
- (9) antiseptic cleansing wipes
- Two antibiotic ointment packs
- (1) sterile eye pad
- (1) 6" x 11/16" finger splint
- (10) 3" cotton tipped applicators
- (1) medium #2 safety pin
- (1) 1/2" x 5 yd first aid tape roll
- (1) 4" x 5" instant cold compress
- Two exam quality vinyl gloves
- (1) 4" plastic tweezers
- (1) 40 page first aid guide
| Kit Type | Two Person Backpack |
| Weight | 43.0 LB |

