Skip to content Skip to navigation menu
Emergency Preparedness Kit

AP7204

Emergency Preparedness Kit
Item #104437590
  • Four Person, Three Day Starter Backpack
  • Includes Food And Water Supplies, Radio, Blankets, Masks, Gloves, Tarpaulin And More
Emergency Preparedness Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Four Person, Three Day Starter Backpack
  • Includes Food And Water Supplies, Radio, Blankets, Masks, Gloves, Tarpaulin And More

includes

  • Two whistles
  • (1) deck playing cards
  • (8) 12 hour light sticks
  • Two flashlights with batteries
  • (8) 12 hour body/hand warmers
  • (4) lightweight ponchos with hood
  • (4) 84" x 52" thermal emergency blankets
  • (40) Datrex emergency drinking water pouches
  • (4) Datrex food packets (12 - 200 calorie food bars)
  • (4) 1 gallon zip bags
  • (5) small bags
  • (1) box waterproof matches
  • (6) trash bags
  • (1) multi-function knife
  • (1) AM/FM water-resistant radio with batteries
  • (1) 5 ft x 7 ft tarpaulin
  • (1) pry bar
  • Two tooth paste
  • (4) tooth brushes
  • Two pair of leather palm gloves
  • (1) 4" plastic tweezers
  • (1) 40 page first aid guide
  • Two exam quality vinyl gloves
  • (1) 6" x 11/16" finger splint
  • (10) 3" cotton tipped applicators
  • (1) medium #2 safety pin
  • (9) antiseptic cleansing wipes
  • Two antibiotic ointment packs
  • (1) 1/2" x 5 yd first aid tape roll
  • (1) 4" x 5" instant cold compress
  • (1) sterile eye pad
  • (1) knuckle fabric bandage
  • (1) fingertip fabric bandage
  • Two 2" x 4" elbow and knee plastic bandages
  • Two 1 1/2" x 1 1/2" patch plastic bandages
  • Five 3/8" x 1 1/2" junior plastic bandages
  • Two butterfly wound closures
  • Eight 2" x 2" gauze dressing pads
  • Two 3" x 3" gauze dressing pads
  • (1) 5" x 9" trauma pad
  • Two aspirin tablets
  • Two ibuprofen tablets
  • Two extra-strength non-aspirin tablets
  • (10) alcohol cleansing pads
  • (10) 1" x 3" adhesive plastic bandages
  • (6) sanitary pads
  • (4) N-95 dust masks
  • First aid kit:
  • (50) 3/4" x 3" adhesive plastic bandages
  • (1) 50 ft rope (3/8" sisal)
  • Two 2 gallon collapsible water container
  • Children’s coloring book and four crayons
  • Two biohazard waste bags
  • (12) moist towelettes
  • Hygiene Kit:
  • (4) tissues packets
Kit Type Four Person Starter Backpack
Weight 28.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison