- Ten Person, Three Day Emergency Kit
- Includes Ten Re-Sealable Plastic Bags For Individual Use Containing Drinking Water, Food Bars, Hygiene Items, First Aid Items And More
includes
- Five 3/8" x 1 1/2" junior plastic bandages
- (10) 1" x 3" adhesive plastic bandages
- (1) knuckle fabric bandage
- (1) fingertip fabric bandage
- (50) 3/4" x 3" adhesive plastic bandages
- Two 2" x 4" elbow and knee plastic bandages
- Two 8" x 10" abdominal pad
- Two pairs non-latex vinyl gloves
- (100) antiseptic towelettes
- (1) large plastic tub with lid
- First aid kit:
- (1) 5" x 9" abdominal pad
- (3) decks of playing cards
- (10) bars of soap
- (10) shop towels
- (30) 10 gallon trash bags
- (30) ties
- (14) small bags
- (10) tubes of toothpaste
- (10) tooth brushes
- (1) 12 hour light stick
- Two flashlights with batteries
- (1) AM/FM water-resistant radio with batteries
- Two 1 gallon zip bags
- Two pair of leather palm gloves
- Two 1 1/2" x 1 1/2" patch plastic bandages
- (9) antiseptic cleansing wipes
- Two antibiotic ointment packs
- Two butterfly wound closures
- Eight 2" x 2" gauze dressing pads
- Two 3" x 3" gauze dressing pads
- (1) 5" x 9" trauma pad
- Two aspirin tablets
- Two ibuprofen tablets
- Two extra-strength non-aspirin tablets
- (10) alcohol cleansing pads
- (1) 1/2" x 5 yd first aid tape roll
- (1) 4" x 5" instant cold compress
- (1) sterile eye pad
- (1) 6" x 11/16" finger splint
- (10) 3" cotton tipped applicators
- (1) medium #2 safety pin
- Two exam quality vinyl gloves
- (1) 4" plastic tweezers
- (1) 40 page first aid guide
- (10) re-sealable plastic bags for individual deployment containing:
- (1) 12 hour body/hand warmer
- (3) Datrex emergency drinking water pouches
- (1) lightweight poncho with hood
- (100) Datrex emergency drinking water pouches
- (16) sanitary napkins
- (36) tissue packs
- (10) N-95 dust masks
- (10) biohazard waste bags
- (3) antiseptic towelettes
- Supplies:
- (10) Datrex food packets (12 - 200 calorie food bars)
| Kit Type | Ten Person Tub |
| Weight | 62.0 LB |

